Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Aggresive Booms, Pillows, and Socks
SDP

Catalog No. 19135955
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
18 gal.
20 gal.
Length (English):
46 in.
10 ft.
Color:
Orange
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Color
19-135-955 20 gal. 46 in. Orange
19-135-956 18 gal. 10 ft. Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-135-955 Supplier CEP Supplier No. HAZSOC12
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Ideal for containing and absorbing spills of any liquid

  • All products absorb up to 25 times their weight in fluid
  • Color coded: universal booms are striped; socks are orange; and pillows are white

Specifications

Color Orange
Capacity (English) 20 gal.
Capacity (Metric) 75.7 L
Type Universal Hazmat Sorbent Sock
For Use With (Application) Containing and absorbing spills of any liquid
Length (English) 46 in.
Length (Metric) 116.8 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.