Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Universal All Purpose Absorbent Pillows

Catalog No. 19140912 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
106 L
Dimensions (L x W):
18 x 18 in.
Packaging Quantity:
16/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W) Packaging Quantity
19-140-912 106 L 18 x 18 in. 16/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-912
  • $141.00
    $119.65 / Pack of 16

    Save $21.35

    15% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Designed to absorb almost any liquid

  • Designed for use in tight spaces, under valves or under machinery lifted off the floor, pillows provide the greatest absorbency per square inch
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Gray color masks spills and stains, helping you resist the urge to pick up the absorbent before it is fully saturated
  • Made of all-purpose polypropylene suitable for most industrial applications

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Capacity (English) Sorbing 28 gal.
Color Gray
Capacity (English) 28 gal.
Capacity (Metric) 106 L
Material Polypropylene
Type Universal All Purpose Absorbent Pillow
Packaging Quantity 16/Cs.
Dimensions (L x W) 18 x 18 in.
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.