Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Universal All Purpose Absorbent Pillows
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
106 L
Dimensions (L x W):
18 x 18 in.
Packaging Quantity:
16/Cs.
Description
Designed to absorb almost any liquid
- Designed for use in tight spaces, under valves or under machinery lifted off the floor, pillows provide the greatest absorbency per square inch
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Gray color masks spills and stains, helping you resist the urge to pick up the absorbent before it is fully saturated
- Made of all-purpose polypropylene suitable for most industrial applications
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Specifications
Specifications
Color | Gray |
Capacity (English) | 28 gal. |
Capacity (Metric) | 106 L |
Material | Polypropylene |
Type | Universal All Purpose Absorbent Pillow |
Packaging Quantity | 16/Cs. |
Dimensions (L x W) | 18 x 18 in. |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Width (English) | 18 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction