Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Digital Mini Rotators

Catalog No. 11676430 Shop All Thermo Scientific Products
Catalog No. 11-676-430 Supplier Thermo Scientific™ Supplier No. 88882105
  • $286.50
    $243.65 / Each of 1

    Save $42.85

    15% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get assorted accessories for use with Digital Mini Rotators

Assorted accessories for use with Digital Mini Rotators

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Platform
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Material Aluminum
Dimensions (L x W) 310 x 284 mm
Length (English) Platform 12.21 in.
Length (Metric) Platform 310 mm
Width (English) Platform 11.18 in.
Width (Metric) Platform 284 mm
Description Universal (Aluminum) Platform
For Use With (Equipment) Digital Mini Rotators, Rocker, Rotator, Mixer
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.