Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Universal Carousel Pipette Stand
GREENER_CHOICE

Catalog No. 01670456
Change view
Click to view available options
Color:
Assorted
Blue, Green
Purple, White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01-670-456 Blue, Green
01-670-450 Purple, White
01-670-447 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-670-456 Supplier Fisherbrand™ Supplier No. 120480F2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stylish Universal Carousel Pipette Stand holds and stores up to 8-single channel, 4-multi channel, or a combination of both pipettes.

  • Sleek and modern design enables this stand to securely hold virtually every known brand of pipette in the marketplace making it truly universal while adding a pop of color to a bench top
  • Inserts on the upper holders can be added or removed to accommodate the fit of different pipette widths
  • One handed removal or replacement of pipettes is made easy with a rotating head and stable weighted base
  • Moving the stand while keeping pipettes in place is simple with a quick grip handle allowing a user to grab and go
  • Patent pending design enables this stand to securely hold virtually every known brand of pipette in the marketplace
  • Assorted color inserts allow for color coding configurations

Specifications

Autoclavable Not Autoclavable
Color Blue, Green
Holds Single-channel Pipettes (8) or Multi-channel Pipettes (4)
Material ABS
Positions 1
Shape Vertical
Stackable No
Sterility Non-sterile
For Use With (Equipment) Single and multi-channel pipettes
Length (Metric) 15.9 cm Base
Length (English) 6.2 in.
Height (English) 16 in.
Includes One Pipette Rack
Product Type Pipette Stand
Shelves None
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.