Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Universal Chemical Spill Kit
SCI_ED

Catalog No. s28618 Shop All Aldon Products
Change view
Click to view available options
Capacity (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S28618 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

WARNING: This product can expose you to chemicals including respirable crystalline silica, which is known to the State of California to cause cancer.

Not for use on hydrofluoric acid.

Catalog No. S28618 Supplier Innovating Science™ Supplier No. ADKK8511KIT
Only null left
Add to Cart
Add to Cart

WARNING: This product can expose you to chemicals including respirable crystalline silica, which is known to the State of California to cause cancer.

Not for use on hydrofluoric acid.

Be prepared for spills in your lab. Universal sorbent eliminates guesswork — safe for use on all chemicals except hydrofluoric acid.

  • Kit contains enough material to absorb 10 L of solvent including:
    • One 1 kg universal sorbent
    • One pair nitrile gloves
    • One pair latex boots
    • One pair splash resistant goggles
    • Six lab pillows 4 x 14 x 1 in.
    • Two absorbent pads
    • Two poly bags 9 x 16
    • Two twist ties
    • Two blank tags
    • Instruction sheets
    • SDS

Specifications

Color White
Capacity (Metric) 10 L
Material Polyethylene, Polypropylene
Type Chemical Spill Kit
For Use With (Application) Clean up chemical spills
Packaging Quantity 1 Ea.
Dimensions (L x W x H) 10 x 10 x 10 in.
Weight (English) 4.63 lb.
Weight (Metric) 2.10 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.