Learn More
Description
- Universal fit pipette tips deliver improved pipettor compatibility durable hinged racks and a complete offering from 10 μL to 1000 μL
- Features include extended length tips wide bore designs for viscous solutions and low retention technology to enhance liquid handling performance
- RNaseDNase free
- Nonpyrogenic
- Human DNA free
- ATP free
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Fine Point |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.