Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Universal Joint 1 in.
SDP

Catalog No. 19174608 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-608 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-608 Supplier Ampco Supplier No. UJ1
Add to Cart
Add to Cart

Corrosion-resistant non-magnetic universal joint. Made in the USA.

  • Bronze universal joint for socket with a rotating male drive end and female socket end
  • 6 in. length

Specifications

Product Type Universal Joint
Length (English) 6 in.
Includes Universal Joint with 1 in. Drive Size
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.