Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Universal Linear Pipette Stand
GREENER_CHOICE

Catalog No. 07202455 Shop All Corning Products
Change view
Click to view available options
Color:
Clear
Orange
Positions:
4
6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Positions
07-202-455 Clear 6
07-202-453 Orange 4
07-202-454 Clear 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 07-202-455 Supplier Corning™ Supplier No. 6068
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient pipette storage.

Corning™ universal linear stand (6068) holds 6 single-channel or 3 multi-channel pipettes.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Single-channel Pipettes (6) or Multi-channel Pipettes (3)
Positions 6
Sterility Non-sterile
For Use With (Equipment) Pipettes
Quantity Case of 1
Length (Metric) 42.6 cm
Product Type Pipette Stand
Height (Metric) 23.8 cm
Width (Metric) 11 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.