Learn More
Description
Universal Multichannel Stand is made of AltuglasTM Essential quality PMMA (Polymethyl Methacrylate). PMMA is highly transparent and offers a good resistance to scratches, impacts and temperature. It also has a good resistance to many chemicals commonly handled in laboratories such as alcohols like ethanol and methanol, disinfectants and some acids and bases depending on the concentration.
- Made of flexible plastic
- Support edges widen or retract to adapt geometry of virtually all pipet brands
Specifications
Specifications
| Color | Clear |
| For Use With | Pipettes |
| Material | PMMA |
| Type | Pipette Holder |
| For Use With (Equipment) | Multichannel Pipettes |
| Packaging Type | Box |
| Quantity | 1 Ea. |
| Dimensions (L x W x H) | 151.9 X 151.9 X 105.7 mm |
| Length (English) | 6 in. |
| Length (Metric) | 152 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.