Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Universal Pipette Holder, 2 Positions
SDP

Catalog No. 01259329
Change view
Click to view available options
Mounting:
Magnet Mount
Tape Mount
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
01-259-329 Wall Mount
01-259-308 Magnet Mount
01-259-326 Tape Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-259-329 Supplier Poltex LLC Supplier No. UNIVPIP2W
Add to Cart
Add to Cart

Made in the USA.

  • Fits virtually any pipettor brand with barrel dimension of 0.5 in. to 1.2 in.
  • Choose from 1, 2, or 3 pipette capacity
  • Mix and match to create your best fit
  • Choose from Wall Mount (screws/anchors included), HB Tape Mount (high bond tape included), or Magnet Mount (powerful magnets included)
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material PETG
Positions 2
Shape Horizontal
Stackable No
Sterility Non-sterile
For Use With (Equipment) Universal Pipette
Mounting Wall Mount
Dimensions (L x W x H) 5.5 x 1.2 x 3 in.
Length (English) 5.5 in.
Width (English) 1.5 in.
Height (English) 3 in.
Product Type Pipette Holder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.