Learn More
Poltex LLC Universal Pipette Holder Countertop - 4, 6 or 8 Positions (Bumpons)

Description
- Fits virtually any pipettor brand with barrel dimension of 0.5 in. to 1.2 in.
- Choose from 4, 6, or 8 pipette capacity
- Mix and match to create your best fit
- Rubber bumpons on base for benchtop placement
- Durable and cleanable PETG construction
- Consumables not included
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Positions | 6 |
| Shape | Horizontal |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Universal Pipette |
| Mounting | Countertop |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.