Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Universal Pipette Wall Mount
GREENER_CHOICE

Catalog No. 01670467
Change view
Click to view available options
Positions:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
01-670-467 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-467 Supplier Fisherbrand™ Supplier No. 120575F2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wall mounted storage solution.

  • Comes with two wall mounting brackets that can hold two pipettes each and is supplied with different colored upper and lower segments that easily slide into place
  • Once mounted, the pipette holder can securely hold virtually every known brand of pipette
  • The pipette holder comes with two wall mounting brackets that each hold two pipettes
  • Upper and lower segment inserts easily slide in place to securely hold virtually every known brand of pipette
  • Segments unique design includes traction grips that center pipettes allowing for easy one-handed removal and replacement

Specifications

Autoclavable Not Autoclavable
Color Assorted
Holds Pipettes
Material ABS
Positions 1
Shape Horizontal
Stackable No
Sterility Non-sterile
For Use With (Equipment) Pipettes
Mounting Wall Mounted
Length (Metric) 17.5 cm
Length (English) 6.9 in.
Height (English) 1.8 in.
Includes 2 wall mounting brackets, upper and lower segment inserts
Product Type Pipette Rack
Shelves None
Height (Metric) 4.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.