Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Universal Plus Absorbent Booms

Catalog No. 17111093 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
32 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-093 32 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-093 Supplier Brady™ Supplier No. SPCUN510
  • $197.00
    $139.65 / Case of 4

    Save $57.35

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Universal absorbent booms are ideal for containment both indoors and out.

  • Universal Plus booms can be used on land and indoors to absorb all water-based, oil-based and chemical fluids
  • Universal absorbency - picks up water-based, petroleum-based and non-aggressive, chemical fluids
  • Booms are lint-free and easy to handle
  • Included clips allow for connection to extend overall length

Specifications

Certifications/Compliance EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Color Green
Description Absorbent Boom
Capacity (English) 32 gal.
Capacity (Metric) 121.2 L
Material Polypropylene
Type Absorbent Boom, Oil-only
Packaging Quantity 4/Pk.
Length (English) 10 ft.
Length (Metric) 3.05 m
Diameter (English) 5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.