Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Hughes Universal Safety Shower Sign With Brackets

Catalog No. 18666716 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Application):
Indoor/Outdoor Showers w/o Insulation
Outdoor Showers w/ Insulation
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
18-666-716 Outdoor Showers w/ Insulation
18-666-715 Indoor/Outdoor Showers w/o Insulation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-666-716 Supplier Justrite™ Supplier No. SBRACSIGNH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Durable PVC construction
  • Includes two mounting brackets
  • Designed to meet international standard BS EN ISO 7010
  • Universal pictogram
  • PVC, white on green background

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Color Green, White
Depth (English) 11 in.
Depth (Metric) 279 mm
For Use With (Application) Outdoor Showers w/ Insulation
Height (English) 2 in.
Height (Metric) 51 mm
Includes Sign, 2 Mounting Brackets
Material PVC
Product Type Safety Shower and Emergency Eye Wash
Width (English) 13 in.
Width (Metric) 330 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.