Learn More
Description
- Disposable general-purpose sleeves
- Latex free
- Ultrasonic sewing
- Handmade
- Dual-end elastic allows for a secure fit
Specifications
Specifications
| Size | Universal |
| Material | Microporous Fabric |
| Color | White |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Closure Type | Elastic Ends |
| Seam Type | Ultrasonically Welded |
| Cuff Style | Elastic |
| Latex Free | Yes |
| Model | 12-905-0054 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
