Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Universal Pipette Tips
GREENER_CHOICE

Catalog No. 13611112 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
200 μL
300 μL
1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bulk
Rack
Refill
Stack Rack
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Format
13-611-112 200 μL Non-sterile Stack Rack
13-611-117 200 μL Non-sterile Rack
13-611-118 200 μL Sterile Rack
13-611-119 200 μL Non-sterile Refill
13-611-111 200 μL Non-sterile Bulk
13-611-120 300 μL Non-sterile Rack
13-611-121 300 μL Sterile Rack
13-611-126 1000 μL Non-sterile Rack
13-611-127 1000 μL Sterile Rack
13-611-123 1000 μL Non-sterile Bulk
13-611-124 1000 μL Non-sterile Refill
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-611-112
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

Basix offers reliability and quality for all varieties of experiments, from everday liquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.

Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.

  • Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
  • Lower cost and increased convenience by purchasing fewer products
  • Available in a variety of packaging options
  • Eliminate the need to buy pipetter-specific tips
  • Certified by independent laboratory
  • Sterile: RNase, DNase, DNA and Pyrogen free
  • Available in Natural or Blue (13611123 and 13611214)
  • Nonsterile: RNase, DNase and DNA free
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 200 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 5.08 cm
Clean Claims DNase, RNase, DNA, Pyrogen Free
Format Stack Rack
Tip Style Universal
For Use With (Equipment) Universal Fit
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.