Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Copan Diagnostics UTM™ Bulk Viral Specimen Collection 16 x 100 mm Tube
SDP

Catalog No. 23-600-982 Shop All Copan Diagnostics Inc. Products
Change view
Click to view available options
Fill Volume:
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fill Volume
23-600-982 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-600-982 Supplier Copan Diagnostics Supplier No. 3C047N
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

UTM Universal Transport Medium™ bulk viral specimen collection media tubes are intended for the collection, transport and preservation of clinical specimens containing viruses for viral molecular diagnostic testing, including COVID-19, chlamydia, mycoplasma or ureaplasma organisms. Specimen collection swab is not included.

3 mL UTM Universal Transport Medium™ in 12 x 80 mm Round Bottom Tube

One of the routine procedures in the diagnosis of infections caused by viruses, involves the collection and safe transportation of biological samples. UTM™ is an FDA cleared collection and transport system suitable for collection, transport, and preservation of clinical specimens for viral molecular diagnostic testing, including COVID-19, chlamydia, mycoplasma or ureaplasma organisms. The transport medium comes in a plastic, screw cap tube and maintains organism viability for 48 hours at room or refrigerated temperature.

Clinical studies show that UTM™ paired with COPAN FLOQSwabs™ is equivalent to collections using aspirates and nasal washes for the diagnosis of respiratory virus infection. UTM™ paired with COPAN FLOQSwabs™ reduce costs and increase patient comfort when compared to nasal aspirates and washes.

Once a swab sample is collected it should be placed immediately into the transport tube where it comes into contact with transport medium. Swab specimens for virus, isolation should be submitted to the laboratory as quickly as possible after collection.

  • Room temperature stable
  • Contains antibiotics to inhibit bacterial and fungal flora in patient samples
  • Maintains viability of organisms for up to 48 hours
  • Provided in labeled screw-cap tubes designed for transport of the clinical sample

Storage:

Although UTM™ can maintain even fragile organisms for long periods of time at room temperature, it is recommended that specimens be refrigerated at 2 to 8°C or kept on wet ice following collection and while in transit. If there will be a long delay before processing, specimens should be frozen at -70°C or colder and transported on dry ice. Storage at -20°C is less satisfactory than storage at 4°C or -70°C and can result in the loss of infectivity.

Specifications

Media Type UTM
Sterility Sterile
Swab Configuration Regular
Fill Volume 3 mL
Includes 3 mL of UTM-RT™ medium in 16 x 100 mm screw-cap tube with internal shaped conical bottom
Quantity 50 Tubes/Pk., 6 x 50 Tubes/Cs.
Storage Requirements 2°C to 25°C
Tube Size 16 x 100 mm
Material Plastic

Intended only for use with viral molecular tests.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.