Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Universal Chemical Spill Absorbent
SCI_ED

Catalog No. S28620 Shop All Aldon Products
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S28620 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including respirable crystalline silica, which is known to the State of California to cause cancer.
Catalog No. S28620 Supplier Innovating Science™ Supplier No. ADKK8513KIT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WARNING: This product can expose you to chemicals including respirable crystalline silica, which is known to the State of California to cause cancer.

Contains enough material to absorbs 1 L of solvent in your lab. Universal Chemical Spill Absorbent eliminates guesswork, and is safe for use on all chemicals except hydrofluoric acid.

  • Contains 1.1 kg of universal solvent
  • Enough material to absorb 1 liter of solvent
  • Complete with instruction sheets and SDS
  • Store in cool, dry, well-ventilated area

Specifications

Color White
Capacity (Metric) 1 L
Material Polyethylene, Polypropylene
Type Spill Kit
For Use With (Application) Absorbing chemical spills
Includes 1.1 kg of sorbent
Packaging Quantity 1 Ea.
Dimensions (L x W x H) 7 x 7 x 8.25 in.
Weight (English) 2.85 lb.
Weight (Metric) 1.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.