Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Unprinted Mailer Box
SDP

Catalog No. 22446049 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 6 x 4 in.
12.75 x 9.5 x 5.5 in.
7 x 4 x 2 in.
8 x 6 x 4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-446-049 8 x 6 x 4 in.
22-445-999 7 x 4 x 2 in.
22-445-970 12 x 6 x 4 in.
22-446-000 12.75 x 9.5 x 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-446-049 Supplier Mopec Supplier No. FS307
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for secure storage and transport of evidence to support organized handling and processing.

  • Made from durable 200 lb. test material
  • Provides reliable protection when sending items to a crime lab for processing

Specifications

Product Type Mailer Box
Color White
Quantity 12/Cs.
Dimensions (L x W x H) 8 x 6 x 4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.