Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Untreated Microcarriers
GREENER_CHOICE

Catalog No. 13100504 Shop All Corning Products
Change view
Click to view available options
Quantity:
10 g
100 g
500 g
Description:
Microcarrier 100g Bottle
Microcarrier 10g Bottle
Microcarrier 500g Bottle
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Description
13-100-504 100 g Microcarrier 100g Bottle
13-100-505 500 g Microcarrier 500g Bottle
13-700-508 10 g Microcarrier 10g Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-100-504 Supplier Corning™ Supplier No. 4624
Add to Cart
Add to Cart

Corning Microcarriers simplify the scale-up process. The beads arrive sterile and ready-to-use with bioreactors. In addition, the microcarriers are available with surface treatments to enhance cell attachment and maximize cell yield and viability.

Corning microcarriers are designed to simplify your scale-up processes. The microcarriers are sterile, ready-to-use, and available in closed systems packaging to be used directly with bioreactors. Additionally, the microcarriers are surface-treated to enhance cell attachment, maximizing cell yield and viability.

Features

  • Consistency – USP Class VI polystyrene material provides a consistent platform
  • Performance – Corning microcarriers are offered with four surface treatments:
  • Corning Synthemax™ II substrate creates a synthetic surface on the microcarriers for stem cell expansion. Use low concentration for MSC applications and high concentration for iPS/ES applications.
  • Corning CellBIND™ surface treatment infuses the surface of the microcarriers with oxygen to improve cell attachment
  • Positive charge surface treatment
  • Collagen coating
  • Sterility Assurance Level (SAL) of 10−6
  • Nonpyrogenic
  • Available as closed system solutions

Product Specifications

  • Bead size: 125 μm to 212 μm
  • Density: 1.026 ± 0.004 g/cm³
  • cm²/gram: 360

Vials and Closed System Packaging

Corning microcarriers are available sterile and ready to use in 10 g vials. This format provides flexibility to select the amount of beads to use.

During the mature phase of process development and into manufacturing, closed system packaging would be necessary to maintain sterility and ease bioreactor loading. Corning microcarriers are also available in off-the-shelf and custom closed systems packaging. Tubing, connectors, and materials are customizable based on individual needs.

TRUSTED_SUSTAINABILITY

Specifications

Description Microcarrier 100g Bottle
Density 1.026
Sterility Sterile
Culture Area 360 cm2/g
Surface Treatment Not Treated
Product Type Microcarrier
Material USP Class VI Polystyrene
Particle Size (Metric) 125 to 212 μm
Quantity 100 g
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.