Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Unwrapped Straws for Science Kits
SCI_ED

Catalog No. S05375 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Jumbo with Red Stripe
Quantity:
250/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
S05375 Jumbo with Red Stripe 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S05375
This item is not returnable. View return policy

Consumable used with multiple projects and in science kits.

Specifications

Product Type Jumbo Unwrapped Straw
Color Jumbo with Red Stripe
For Use With (Application) For multiple projects or in a science kit
Quantity 250/Pk.
Diameter (English) Outer 0.219 in.
Diameter (Metric) Outer 0.55 cm
Length (English) 7.75 in.
Length (Metric) 19.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.