Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ UP-PLUS Exhaust Snorkels

Catalog No. 15050077 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
42.4 in.
56.9 in.
Width (English):
42.4 in.
56.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
15-050-077 42.4 in. 42.4 in.
15-050-078 56.9 in. 56.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 15-050-077
Add to Cart
Add to Cart
This item is not returnable. View return policy

UP-PLUS Exhaust Arms are suitable for the removal of heat or nuisance fumes. Longer than standard exhaust snorkels to reach higher mounting locations.

  • Exhaust arms need to be tied into the general exhaust for the lab.
  • Each arm is furnished with 5.5 in. mini hood that will accept the optional hoods noted
  • The two outermost arm joints can rotate and swivel 360 degrees.
  • These arms are designed to be mounted from the wall or ceiling.
  • UP-PLUS Models are designed to reach higher mounting locations.
  • Complete mounting components and hardware is included with each exhaust arm.

Specifications

Product Type Exhaust Snorkel
Color White
Material Anodized Aluminum
Dimensions (L x W x H) 3.125 x 42.4 x 42.4 in.
Depth (English) 3.125 in.
Depth (Metric) 7.94 cm
Height (English) 42.4 in.
Height (Metric) 107.7 cm
Width (English) 42.4 in.
Width (Metric) 107.7 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.