Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ uPIPETTE Adjustable Single Channel Pipette

Catalog No. 12337022 Shop All OHAUS Products
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
20 to 300 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
12-337-022 0.5 to 10 μL
12-337-021 2 to 20 μL
12-337-020 10 to 100 μL
12-337-019 20 to 200 μL
12-337-018 20 to 300 μL
12-337-017 100 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12-337-022 Supplier BIOTIX™ Supplier No. 30859289
Get Extra Pipette Products with Purchase
View all promotions
Add to Cart
Add to Cart

Ergonomic design reduces fatigue and your risk of repetitive stress injuries while providing superior accuracy and precision.

  • Compatible with Biotix uTIP™ and other universal pipette tips
  • Superior accuracy and precision with better ergonomics
  • Low drag seals and light spring forces produce a smooth draw and increased control
  • Easy to reach ejector button is cushioned to reduce thumb impact and stress when ejecting tips
  • Volume lock ensures accurate and precise measurements without volume drift
  • Superior accuracy and precision for more reliable data
  • TRUSTED_SUSTAINABILITY

    Specifications

    Autoclavable Autoclavable
    Color Gray
    Disposable Reusable
    For Use With uTIP Pipette Tip
    Grip Type Ergonomic
    Material PVDF
    Model Biotix uPIPETTE
    Number of Channels 1
    Programmability No
    Sterility Non-sterile
    Type Adjustable Single Channel Pipette
    Volume (Metric) 0.5 to 10 μL
    For Use With (Equipment) uTIP pipette tips
    Includes Calibration Certificate
    Length (Metric) 6 cm
    Width (Metric) 20 mm
    Height (Metric) 24 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.