Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC/UV Qualification Kit, 3 or 5 mm Flow Cell

Catalog No. 50792983 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Standards used for UPLC System with a 3–5mm flow cell UV detector. It comprises 12 ampules, each containing 10 mL of standard solutions. These solutions contain various concentrations of Caffeine, as well as a mix of 2–Acetylfuran, Acetanilide, Acetophenone, Propiophenone, Butylparaben, Benzophenone, and Valerophenone in one solution. All materials have a purity greater than 99%. The standards are prepared in 90% HPLC Grade Water ± 0.5% (18 megohm) and 10% HPLC Grade Acetonitrile ± 0.5%.

  • Separation mode: Reversed Phase
  • Detection method: LC
  • Liquid formulation
  • Storage condition: Room temperature
  • System type: LC
  • Quantitative analysis capability
  • Shelf life: 24 months
  • Shipping condition: Ambient
  • Volume: 10 mL per ampule
  • Application for system performance
  • Kit contains 1 package

Catalog No. 50-792-983 Supplier Waters Corp Supplier No. 700004380
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Standards used for UPLC System with a 3–5mm flow cell UV detector. It comprises 12 ampules, each containing 10 mL of standard solutions. These solutions contain various concentrations of Caffeine, as well as a mix of 2–Acetylfuran, Acetanilide, Acetophenone, Propiophenone, Butylparaben, Benzophenone, and Valerophenone in one solution. All materials have a purity greater than 99%. The standards are prepared in 90% HPLC Grade Water ± 0.5% (18 megohm) and 10% HPLC Grade Acetonitrile ± 0.5%.

  • Separation mode: Reversed Phase
  • Detection method: LC
  • Liquid formulation
  • Storage condition: Room temperature
  • System type: LC
  • Quantitative analysis capability
  • Shelf life: 24 months
  • Shipping condition: Ambient
  • Volume: 10 mL per ampule
  • Application for system performance
  • Kit contains 1 package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.