Learn More
Waters Corp μPorasil Column, 10 μm, 3.9 mm, 150 mm, Silica
Supplier: Waters Corp WAT086692
The Waters μPorasil 10μm silica packing material is designed to provide high-efficiency and low backpressure.
- High-efficiency
- Low backpressure
- Particle size: 10 μm
- Pore size: 125Å
- Inner diameter: 3.9 mm
- Length: 150 mm
- Chemistry: Silica
- Particle shape: Irregular
- Particle substrate: Silica
- Mode: Normal-Phase
- Surface area: 330
- USP classification: L3
- pH range: 2 to 8
- Units in package: 1/pkg
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.