Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters μPorasil Prep Column, 125Å, 10 μm, 30 mm × 300 mm

Supplier:  Waters Corp 186002478

Encompass_Preferred

Waters μPorasil 10 μm silica packing material provides high-efficiency and low backpressure.

  • Chemistry: Silica
  • Separation mode: Normal-Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: Silica
  • Silanol activity: High
  • Particle shape: Irregular
  • Particle size: 10 μm
  • Endfitting type: Waters
  • Pore size: 125 Å
  • Format: Prep Column
  • Surface area: 330
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 30 mm
  • Length: 300 mm
  • Units per package: 1 pk

Catalog No. 50-781-138


May include imposed supplier surcharges.
Add to Cart
Request a Quote

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.