Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Upright Tube Pair for TED

Catalog No. 14726318
Change view
Click to view available options
Height (English):
15.75 in.
31.1 in.
39.3 in.
Load Bearing Capacity (English):
176 lb.
198 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Load Bearing Capacity (English)
14-726-318 39.3 in. 176 lb.
14-726-316 15.75 in. 198 lb.
14-726-317 31.1 in. 198 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-726-318 Supplier Treston™ Supplier No. TTP99049
Add to Cart
Add to Cart

Treston upright tubes enable the Treston Electric Desk to be accessorized in many ways, for a flexible and ergonomic workstation.

  • Includes 2 slotted upright posts with mounting hardware
  • With a flange
  • Large range of accessories available, including shelves, monitor arms, power rails, lights, and more.

Specifications

Width (Metric) 70 mm
Weight (English) 8 lb.
Includes Mounting Hardware
Weight (Metric) 3.6 kg
Warranty 5 Years
For Use With (Equipment) TED Electric Desk
Finish Powder-Coated
For Use With (Application) Light-Duty Lab/Assembly, Office
Height (English) 39.3 in.
Load Bearing Capacity (English) 176 lb.
Width (English) 2.76 in.
Color Gray
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.