Learn More
SPEC FURNITURE Urban Chair
Description
- Modern, durable design suitable for healthcare, education, and other high-use environments
- Seam-welded, flash-controlled steel tubing with no crimping on bends
- Available with 7/8 in. O.D. 14-gauge steel tubing
- Welded stretcher bars provide seat support
- Metal-to-metal frame connections
- DuraSpec poly seat features over-molded polyurethane on a shell made with 100% recycled materials
- Polypropylene back is mechanically fastened to the frame
- Molded nylon arms
- Durable injection-molded plastic glides on frame feet
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Backrest | Yes |
| Back Style | Wide |
| With Tilt | No |
| With Casters | No |
| With Lumbar Support | No |
| Color | Black |
| With Armrest | No |
| Footrest | No |
| Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.