Learn More
Marketlab Urine Centrifuge Tubes
Description
- 16 x 100 mm tubes are ideal for automated urine analyzers and fit easier into centrifuges
- Graduations marked at 0.5, 1, 2, 5, and 10 mL
Specifications
Specifications
| Product Type | Urine Tube |
| Disposable | Single-use |
| Graduated | Yes |
| Material | Polystyrene |
| Sterility | Non-sterile |
| Volume (Metric) | 12 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.