Learn More
BD Vacutainer™ Urine Complete Cup Kit, 3 Tube, Conventional Stopper
Shop All Waters Corporation ProductsDescription
- Closed system collection devices are designed to keep specimen protected from external contaminants, promoting reliable results for better diagnostic outcomes
- Sterile interior of an evacuated closed system helps maintain proper urine-to-preservative ratio and reduce the risk of culture growth during transportation.
- Product includes, Castile soap wipe, BD Vacutainer™ Urine Collection Cup with integrated transfer device, BD Vacutainer™ C&S Preservative, 4.0 mL round bottom tube, BD Vacutainer™ Urinalysis No Additive, 8.0 mL conical tube, BD Vacutainer™ Urinalysis No Additive, 10.0 mL round bottom tube.
Specifications
Specifications
| Product Type | Combination Urine Specimen Collection Kit |
| Disposable | Single-use |
| Graduated | Yes |
| Material | Plastic |
| Sterility | Sterile |
| Color | Transparent |
| Latex Free | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.