Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Urine Cup Rack
SDP

Catalog No. 22000710
Change view
Click to view available options
Array:
6 x 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
22-000-710 6 x 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-000-710 Supplier Poltex Supplier No. URIN24
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Poltex urine specimen cup holder is durable and cleanable.

  • Urine specimen cup holder.
  • Unit is stackable: Top nubs slot into bottom slots of additional units.
  • Holds 24 cups.
  • Durable, cleanable PETG construction.
  • See image for dimensions.

Specifications

Autoclavable Not Autoclavable
Color Clear
Material PETG
Positions 24
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Equipment) Urine Specimen Cups
Length (Metric) 370 mm
Product Type Accessory
Height (Metric) 76 mm
Array 6 x 4
Width (Metric) 248 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.