Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KOVA™ Urine Dipstick Chemistry Control: KOVA-Trol™ I High w/Urobilinogen
GSA_VA

Catalog No. 22749766 Shop All SeraCare Life Sciences Products
Change view
Click to view available options
Quantity:
4 x 15 mL
4 x 60 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-749-766 4 x 15 mL
22-749-764 4 x 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-749-766 Supplier KOVA™ Supplier No. K87334
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Human urine-based in freeze dried vials at high abnormal with urobilinogen values

KOVA controls helps to validate the performance of urine chemistry test strips and readers and helps to focus on microscopic sediment analysis. Choose the KOVA controls that best meet the needs of your lab. For maximum quality control information for Urinalysis testing, choose the KOVA-Trol line of lyophilized controls.

  • External quality control of physical, chemical and microscopic examination of urine specimens
  • Available with or without microscopics
  • Three levels of controls to monitor complete decision range for urine strip chemistries
  • Value assignments available on all major systems for visual and instrument analysis
  • Stability: 27 month shelf life at 2° to 8°C and 7 days after reconstitution

Storage:
Lyophilized KOVA-Trol product is stable until the expiration date stated on the label when stored between 2° to 8°C. Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated. When KOVA-Trol is properly reconstituted and stored at 2° to 8°C, the constituents are stable from the date of reconstitution for a maximum of seven days. The useful life may be extended up to one month by storing reconstituted KOVA-Trol in single-use 7mL aliquots frozen at -20° to -40°C.

Recommended Storage

Lyophilized KOVA-Trol product is stable until the expiration date stated on the label when stored between 2° to 8°C. Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Content And Storage 2°C to 8°C
For Use With (Equipment) Instrument strip readings
Type KOVA-Trol I High Abnormal with Urobilinogen Urinalysis Controls
Intended Use Physical, chemical and microscopic examination of Urine
Level Level 1 High (Abnormal)
Quantity 4 x 15 mL
Form Lyophilized
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.