Learn More
Description
- Features a wide base and mouth for convenient handling.
- Available with or without a urine temperature monitoring thermometer affixed to the exterior of the cup.
- Ideal for On-site testing
- Facilitates urine specimen collection from female subjects.
- The base measures 2.5 in. diameter, while the mouth measures 3 in. diameter.
Specifications
Specifications
| Product Type | Urine Specimen Container |
| Disposable | Single-use |
| Graduated | Yes |
| Material | Plastic |
| Sterility | Non-sterile |
| Includes | Thermometer Strip |
| No. per Pack | 140/Cs. |
| Volume (Metric) | 240 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
