Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VACUETTE™ Urine STB Tube

Catalog No. 21000165
Change view
Click to view available options
Volume (Metric):
6 mL
9 mL
9.5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-000-165 6 mL
21-000-163 9 mL
21-000-164 9.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-000-165 Supplier VACUETTE™ Supplier No. 456008
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

STB Tube from Greiner Bio-One stabilizes urinalysis samples at room temperature for up to 72 hours

  • Ensures urinalysis sample integrity at room temperature up to 72h.
  • Preservative made up of ethylparaben, chlorhexidine and sodium propionate.
  • Evacuated to ensure the optimal ratio of specimen sample to preservative.
  • Available with a round bottom or a conical bottom for microscopic examinations.
  • Available in bulk or in kit form packed together conveniently with the urine transfer device.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Urinalysis Tube
Disposable Single-use
Graduated No
Material PET
Sterility Sterile
Bottom Shape Round
Color Yellow
Latex Free Yes
Volume (Metric) 6 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.