Learn More
StatLab Urofix Prefills

Description
- Preserves nuclear detail extremely well, and penetrates tissue quicker, thereby shortening fixation times
- 120 mL Prefills are filled 50% with fixative (60 mL)
- 96 Vials/Cs.
Specifications
Specifications
| For Use With (Equipment) | All Tissue Processors |
| Grade | Histological |
| Product Type | Formalin |
| Quantity | 120 mL x 96 Vials/Cs. |
| Solution Type | Fixative |
| Form | Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.