Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC US Cargo Control Forged Lifting Eye Bolt, 3/8 in Thread, Grade 316 Stainless Steel

Catalog No. 5000531948
Encompass

This forged lifting eye bolt is designed for various applications requiring secure attachment points. Made from durable Grade 316 stainless steel, it offers excellent corrosion resistance and reliability.

  • Eye bolt type: forged eye
  • Eye inside diameter: 1 inch
  • Eye outside diameter: 1.563 inch
  • Thread size: 3/8 inch
  • Thread length: 11/16 inch
  • Shank length: 11/16 inch
  • Material: stainless steel, grade 316
  • System of measurement: inch

Catalog No. 50-005-31948 Supplier MSC Supplier No. 97793285
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This forged lifting eye bolt is designed for various applications requiring secure attachment points. Made from durable Grade 316 stainless steel, it offers excellent corrosion resistance and reliability.

  • Eye bolt type: forged eye
  • Eye inside diameter: 1 inch
  • Eye outside diameter: 1.563 inch
  • Thread size: 3/8 inch
  • Thread length: 11/16 inch
  • Shank length: 11/16 inch
  • Material: stainless steel, grade 316
  • System of measurement: inch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.