Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC US Cargo Control Ratchet Strap, 6 ft, 1 in, 1100 lb, Polyester

Catalog No. 5000529284
Encompass

This polyester ratchet strap tie down is designed for securing loads, featuring a length of 6 feet and a width of 1 " It offers a load capacity of 1100 lb and a breaking strength of 3300 lb, equipped with a durable wire hook for reliable fastening.

  • Ratchet strap tie down type.
  • Wire hook end for secure attachment.
  • Constructed from durable polyester material.
  • Steel end material for strength.
  • Total length of 6 feet.
  • Width of 1 "
  • Load capacity of 1100 lb.
  • Breaking strength of 3300 lb.
  • Comes in red color.

Catalog No. 50-005-29284 Supplier MSC Supplier No. 19597459
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polyester ratchet strap tie down is designed for securing loads, featuring a length of 6 feet and a width of 1 " It offers a load capacity of 1100 lb and a breaking strength of 3300 lb, equipped with a durable wire hook for reliable fastening.

  • Ratchet strap tie down type.
  • Wire hook end for secure attachment.
  • Constructed from durable polyester material.
  • Steel end material for strength.
  • Total length of 6 feet.
  • Width of 1 "
  • Load capacity of 1100 lb.
  • Breaking strength of 3300 lb.
  • Comes in red color.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.