Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC US Cargo Control Ratchet Strap Tie Down, Polyester, 30 ft, 4 in, 5400 lb Load Capacity

Catalog No. 5000527149
Encompass

This Polyester Ratchet Strap Tie Down from US Cargo Control is designed for securing heavy loads. It measures 30 feet in length and 4 inches in width, offering a robust solution with a breaking strength of 16200 lb and a working load capacity of 5400 lb. Featuring a durable wire hook and a bright yellow color, this tie down is suitable for a variety of hauling and transportation needs.

  • Securely fastens heavy loads with a ratchet mechanism
  • Constructed from durable polyester tie-down material and steel end material
  • Features a wire hook for reliable attachment
  • Offers a working load capacity of 5400 lb
  • Provides a breaking strength of 16200 lb for demanding applications
  • Measures 30 ft in length and 4 in in width for versatile use
  • Includes a 1 ft fixed end length for easy setup
  • Comes in a visible yellow color

Catalog No. 50-005-27149 Supplier MSC Supplier No. 41313800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Polyester Ratchet Strap Tie Down from US Cargo Control is designed for securing heavy loads. It measures 30 feet in length and 4 inches in width, offering a robust solution with a breaking strength of 16200 lb and a working load capacity of 5400 lb. Featuring a durable wire hook and a bright yellow color, this tie down is suitable for a variety of hauling and transportation needs.

  • Securely fastens heavy loads with a ratchet mechanism
  • Constructed from durable polyester tie-down material and steel end material
  • Features a wire hook for reliable attachment
  • Offers a working load capacity of 5400 lb
  • Provides a breaking strength of 16200 lb for demanding applications
  • Measures 30 ft in length and 4 in in width for versatile use
  • Includes a 1 ft fixed end length for easy setup
  • Comes in a visible yellow color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.