Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC US Cargo Control S-Hook, Vinyl Coated, 666 lbs. Working Load Limit

Catalog No. 5000529493
Encompass

This S-hook features a durable vinyl coating, making it ideal as an end fitting for tie-down straps, cargo nets, and similar applications. The vinyl coating also helps prevent scratches to surfaces near the anchor point, such as vehicle paint, while the integrated keeper ensures a secure connection.

  • Vinyl coated finish
  • Working load limit of 666 lbs.
  • Assembly break strength of 2,000 lbs.
  • Overall length of 4.65 in
  • Integrated keeper provides a secure connection
  • Protects surfaces from scratches

Catalog No. 50-005-29493 Supplier MSC Supplier No. 19454149
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This S-hook features a durable vinyl coating, making it ideal as an end fitting for tie-down straps, cargo nets, and similar applications. The vinyl coating also helps prevent scratches to surfaces near the anchor point, such as vehicle paint, while the integrated keeper ensures a secure connection.

  • Vinyl coated finish
  • Working load limit of 666 lbs.
  • Assembly break strength of 2,000 lbs.
  • Overall length of 4.65 in
  • Integrated keeper provides a secure connection
  • Protects surfaces from scratches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.