Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Barcor Countersink Gage, 100° Angle, 0.36 in. to 0.56 in. Range, 1 ea.

Supplier:  MSC 06535512

Encompass

This precision instrument is designed for the direct measurement of major countersink diameters. It provides fast, accurate, and repeatable results for shop floor or gage room environments. By pressing the spring-loaded, conically ground gaging plunger into the countersink, operators obtain a direct reading of the diameter as specified on engineering prints. It is suitable for applications including hydraulic fittings, valve seats, tube flares, and production machining.

  • Measures countersink diameters from 0.36 in. to 0.56 in.
  • Dedicated 100° angle for precise measurement
  • Guaranteed accuracy of 0.0005 in.
  • Dial reads in 0.002 in. or 0.05 mm increments
  • Peak hold mechanism allows for one-hand operation
  • Base plate accommodates flat, concave, or convex surfaces
  • Supplied with a calibrated setting ring and foam-lined storage case

Catalog No. 50-005-14914


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.