Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals USA Standard Sieve, 635 Mesh

Catalog No. AA41593ON
Change view
Click to view available options
Diameter (Metric) Outer:
7.62 cm
20.3 cm
30.4 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
AA41593ON 7.62 cm
AA41593NK 30.4 cm
AA41593NR 20.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA41593ON Supplier Thermo Scientific Chemicals Supplier No. 041593ON
  • $461.50
    $368.65 / Each of 1

    Save $92.85

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart

missing translation for 'validMainframeMsg'

Brass frame and Stainless-steel mesh sieves

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height

Sieve Depths

  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep
TRUSTED_SUSTAINABILITY

Specifications

Description 635 Mesh
Depth (English) 1 in.
Depth (Metric) 2.54 cm
Product Type Sieve
Certifications/Compliance ASTM E11
Diameter (English) Outer 3 in.
Diameter (Metric) Outer 7.62 cm
Frame Material Brass
Mesh Material Stainless Steel
Sieve Number 635

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.