Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals USA Standard Sieve, 10 Mesh

Catalog No. p-6731011
Change view
Click to view available options
Diameter (Metric) Outer:
7.62 cm
20.3 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
AA38738ON 7.62 cm
AA38738NR 20.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AA38738ON Supplier Thermo Scientific Chemicals Supplier No. 038738ON
Only null left
Add to Cart

Brass frame and Stainless-steel mesh sieves

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height

Sieve Depths

  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep
TRUSTED_SUSTAINABILITY

Specifications

Description 10 Mesh
Depth (English) 1 in.
Depth (Metric) 2.54 cm
Type Sieve
Certifications/Compliance ASTM E11
Diameter (English) Outer 3 in.
Diameter (Metric) Outer 7.62 cm
Frame Material Brass
Mesh Material Stainless Steel
Sieve Number 10

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.