Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC ADB Hoist Rings Center Pull Hoist Ring, 4140 Alloy Steel, 1000 lb Capacity, 3/8-16 Thread, 1 ea

Catalog No. 5000514922
Encompass

This center pull hoist ring is designed for secure lifting and pulling operations. Constructed from 4140 alloy steel with a black oxide finish, it offers a 1,000 lb. working load limit and a 5:1 design factor. The unit features 360° swivel and 180° pivot capabilities under load, providing flexibility in rigging applications.

  • Rated load capacity: 1,000 lbs.
  • Design factor: 5:1
  • Material: 4140 alloy steel
  • Finish: Black oxide
  • Range of movement: 360° swivel and 180° pivot under load
  • Mounting type: Screw-on with 3/8-16 thread
  • Proof load tested: 200%
  • Magnetic particle inspected per ASTM E1444
  • Individually serial numbered
  • Meets military specification MIL-STD 209 and ANSI/ASME B30.26
  • Operating temperature range: -20 °F to 400 °F

Catalog No. 50-005-14922 Supplier MSC Supplier No. 06921183
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This center pull hoist ring is designed for secure lifting and pulling operations. Constructed from 4140 alloy steel with a black oxide finish, it offers a 1,000 lb. working load limit and a 5:1 design factor. The unit features 360° swivel and 180° pivot capabilities under load, providing flexibility in rigging applications.

  • Rated load capacity: 1,000 lbs.
  • Design factor: 5:1
  • Material: 4140 alloy steel
  • Finish: Black oxide
  • Range of movement: 360° swivel and 180° pivot under load
  • Mounting type: Screw-on with 3/8-16 thread
  • Proof load tested: 200%
  • Magnetic particle inspected per ASTM E1444
  • Individually serial numbered
  • Meets military specification MIL-STD 209 and ANSI/ASME B30.26
  • Operating temperature range: -20 °F to 400 °F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.