Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ USB Dithiothreitol (DTT), 0.1M Solution

Catalog No. 707265ML
Encompass_Preferred
Change view
Click to view available options
Quantity:
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
70-726-5ML 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 70-726-5ML Supplier Thermo Scientific™ Supplier No. 707265ML
 Restricted Item
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Solution is 0.2 μm filtered and dispensed into vials.

Product Specifications

MB Grade

Form: 0.1M solution of USB Dithiothreitol (DTT) in high purity dH2O. Solution is 0.2 μm filtered and dispensed into vials.

Containment Testing:

  • DNase(endo): Passes test
  • DNase(exo): Passes test
  • Rnase: Passes test
TRUSTED_SUSTAINABILITY

Specifications

Quantity 5 mL
I am interested in RNAse-free 0.1M DTT and I am considering USB Dithiothreitol (DTT), 0.1M Solution (Cat. No. 707265ML). What does USB stands for and is this the regular DTT?

Yes, this is the regular DTT. "USB" is a former brand name.

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.