Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Scouring Brush, Polypropylene, Wood, 20 in. Length, 1 ea

Catalog No. 502869851
Encompass

This scouring brush features polypropylene bristles and a durable wood handle, designed for effective cleaning tasks. With an overall length of 20 in., it offers extended reach for various applications.

  • Bristle material: polypropylene
  • Block material: wood
  • Bristle length: 2.00 in.
  • Overall length: 20 in.
  • Brush type: scouring
  • Not flagged

Catalog No. 50-286-9851 Supplier MSC Supplier No. 09310483
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scouring brush features polypropylene bristles and a durable wood handle, designed for effective cleaning tasks. With an overall length of 20 in., it offers extended reach for various applications.

  • Bristle material: polypropylene
  • Block material: wood
  • Bristle length: 2.00 in.
  • Overall length: 20 in.
  • Brush type: scouring
  • Not flagged

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.