Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Scouring Brush, Palmetto Fiber, 20 in OAL, 1 ea

Catalog No. 502869363
Encompass

This scouring brush features durable palmetto fiber bristles and a sturdy wood block, designed for effective cleaning tasks. Its 20-inch overall length provides extended reach for various applications.

  • Bristle material: palmetto fiber
  • Block material: wood
  • Overall length: 20 in
  • Bristle length: 2 in
  • Non-flagged bristles

Catalog No. 50-286-9363 Supplier MSC Supplier No. 09310491
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scouring brush features durable palmetto fiber bristles and a sturdy wood block, designed for effective cleaning tasks. Its 20-inch overall length provides extended reach for various applications.

  • Bristle material: palmetto fiber
  • Block material: wood
  • Overall length: 20 in
  • Bristle length: 2 in
  • Non-flagged bristles

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.