Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC O-Cedar Scouring Brush, Palmetto Fiber, 20 in Length, 12 Pack

Catalog No. 502815978
Encompass

This scouring brush features durable Palmetto fiber bristles, a 20 inch overall length, and a sturdy wood handle. Designed for effective cleaning, it is suitable for various industrial and commercial scouring applications.

  • Scouring brush type
  • Palmetto fiber bristles
  • Wood block material
  • Bristle length of 2.0 in
  • Overall length of 20 in
  • Beige bristle color
  • Head width of 3 in
  • Not flagged

Catalog No. 50-281-5978 Supplier MSC Supplier No. 30590954
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scouring brush features durable Palmetto fiber bristles, a 20 inch overall length, and a sturdy wood handle. Designed for effective cleaning, it is suitable for various industrial and commercial scouring applications.

  • Scouring brush type
  • Palmetto fiber bristles
  • Wood block material
  • Bristle length of 2.0 in
  • Overall length of 20 in
  • Beige bristle color
  • Head width of 3 in
  • Not flagged

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.