This utility cart is engineered for the efficient transport of heavy items, offering a robust load capacity of 1,200 lb. It features three lipped shelves that securely contain items during transit and is finished with a gray powder coating for increased durability. The cart is equipped with pneumatic rubber casters designed to minimize vibration, making it suitable for transporting sensitive or delicate materials in industrial environments.
- Three shelves, each with a 400 lb capacity and a 1-1/2 in. high lip for added security.
- Welded steel construction with a 12 ga. shelf thickness.
- Equipped with four 8 in. x 3 in. pneumatic wheels in a (2) rigid and (2) swivel configuration.
- Flat handle for improved maneuverability.
- Overall dimensions of 42 in. L x 31 in. W x 39 in. H.
- Clearance of 12 in. between shelves.