Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Durham Manufacturing Utility Cart, 14 Gauge Steel, 2-Shelf, 1,400 lb Capacity, 1 ea

Catalog No. 502789564
Encompass_Preferred

This heavy-duty service utility cart is designed for efficient material handling and transport. Constructed from 14 gauge steel with a welded design, it provides durability and reliability for industrial or commercial environments. The cart features two shelves with high lips to ensure secure transport of items.

  • Capacity: 1,400 lb total (700 lb per shelf)
  • Material: 14 gauge steel with textured powder coat finish
  • Dimensions: 18-3/8 in. W x 36-1/4 in. L x 35-1/8 in. H
  • Shelf features: 12 in. high top shelf lip and 1-1/2 in. high bottom shelf lip
  • Casters: Four 5 in. x 1-1/4 in. polyolefin casters (2 rigid, 2 swivel) with side pedal brake
  • Construction: Fully assembled and welded
  • Distance between shelves: 14 in.

Catalog No. 50-278-9564 Supplier Grainger Supplier No. 16C236
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty service utility cart is designed for efficient material handling and transport. Constructed from 14 gauge steel with a welded design, it provides durability and reliability for industrial or commercial environments. The cart features two shelves with high lips to ensure secure transport of items.

  • Capacity: 1,400 lb total (700 lb per shelf)
  • Material: 14 gauge steel with textured powder coat finish
  • Dimensions: 18-3/8 in. W x 36-1/4 in. L x 35-1/8 in. H
  • Shelf features: 12 in. high top shelf lip and 1-1/2 in. high bottom shelf lip
  • Casters: Four 5 in. x 1-1/4 in. polyolefin casters (2 rigid, 2 swivel) with side pedal brake
  • Construction: Fully assembled and welded
  • Distance between shelves: 14 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.